Filter Bag, Felt, Poly, 40 gpm, 75m, PK20

PENTEK| Zoro #: G0685142| Mfr #: KE75K4S-75

$54.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 4-1/8"
Area: 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685142 Mfr #: KE75K4S-75
Finish: GlazedDiameter: 4-1/8"
Area: 1 ft.Microns: 75
Ring Material: Galvanized Carbon SteelMax. Flow: 30 gpm
Filter Size: 4Reduces: Solids and Sediment
Application: High FlowBasic Material: Felt
Material: PolyesterMax. Temp.: 250 Degrees F
For Use With: Size 4 Bag HousingsHeight: 14"
Item: Filter BagSeam Type: Welded
Collar Type: Handle and RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 30 gpm, Microns 75, Filter Size 4, Height 14 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews