DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 50 gpm, 25m, PK10

PENTEK| Zoro #: G0698092| Mfr #: 255124-75

$115.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 1 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698092 Mfr #: 255124-75
Basic Material: FeltFor Use With: Size 1 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 1
Material: PolyesterRing Material: Stainless Steel
Max. Flow: 40 gpmDiameter: 7"
Application: High EfficiencyArea: 2 ft.
Reduces: Solids and SedimentMicrons: 25
Collar Type: RingFinish: Glazed
Height: 16-1/2"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 40 gpm, Microns 25, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews