Filter Bag, Felt, Poly, 50 gpm, 50m, PK10

PENTEK| Zoro #: G0321973| Mfr #: 255125-75

$119.33 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ring Material: Stainless Steel
Item: Filter Bag
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321973 Mfr #: 255125-75
Ring Material: Stainless SteelItem: Filter Bag
Max. Temp.: 250 Degrees FMaterial: Polyester
Reduces: Solids and SedimentDiameter: 7"
For Use With: Size 1 Bag HousingsMicrons: 50
Area: 2 ft.Max. Flow: 40 gpm
Finish: GlazedSeam Type: Sewn
Height: 16-1/2"Basic Material: Felt
Filter Size: 1Application: High Efficiency
Collar Type: RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 40 gpm, Microns 50, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews