Filter Bag, Felt, Poly, 50 gpm, 5m, PK10

PENTEK| Zoro #: G2002515| Mfr #: 255122-75

$114.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002515 Mfr #: 255122-75
Basic Material: FeltItem: Filter Bag
Finish: GlazedRing Material: Stainless Steel
Application: High EfficiencyReduces: Solids and Sediment
Seam Type: SewnMicrons: 5
Filter Size: 1Max. Temp.: 250 Degrees F
Collar Type: RingMax. Flow: 40 gpm
Material: PolyesterHeight: 16-1/2"
For Use With: Size 1 Bag HousingsArea: 2 ft.
Diameter: 7"Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 40 gpm, Microns 5, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.