KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 50 gpm, 75m, PK10

PENTEK| Zoro #: G0432327| Mfr #: 255126-75

$107.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7"
Area: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432327 Mfr #: 255126-75
Finish: GlazedDiameter: 7"
Area: 2 ft.Microns: 75
Ring Material: Stainless SteelMax. Flow: 40 gpm
Filter Size: 1Reduces: Solids and Sediment
Application: High EfficiencyBasic Material: Felt
Material: PolyesterMax. Temp.: 250 Degrees F
For Use With: Size 1 Bag HousingsHeight: 16-1/2"
Item: Filter BagSeam Type: Sewn
Collar Type: RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 40 gpm, Microns 75, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews