Filter Bag, Felt, Poly, 90 gpm, 100m, PK20

PENTEK| Zoro #: G0575197| Mfr #: 255044-75

$83.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0575197 Mfr #: 255044-75
Ring Material: Galvanized Carbon SteelReduces: Solids and Sediment
Application: High FlowCollar Type: Handle and Ring
Finish: GlazedSeam Type: Sewn
Basic Material: FeltItem: Filter Bag
Microns: 100Filter Size: 1
Max. Temp.: 250 Degrees FMaterial: POLYESTER
Height: 16-1/2"For Use With: Size 1 Bag Housings
Area: 2 ft.Diameter: 7"
Max. Flow: 55 gpmCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 55 gpm, Microns 100, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.