KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, Poly, 90 gpm, 200m, PK20

PENTEK| Zoro #: G0675123| Mfr #: KE200K1S-75

$76.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 1
Collar Type: Handle and Ring
Area: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675123 Mfr #: KE200K1S-75
Filter Size: 1Collar Type: Handle and Ring
Area: 2 ft.Finish: Glazed
Diameter: 7-1/16"Max. Temp.: 250 Degrees F
Basic Material: FeltMicrons: 200
Seam Type: WeldedItem: Filter Bag
Max. Flow: 55 gpmFor Use With: Size 1 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 16-1/2"Material: Polyester
Reduces: Solids and SedimentCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 55 gpm, Microns 200, Filter Size 1, Height 16-1/2 In., Diameter 7-1/16 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Reviews