PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Felt, Poly, 90 gpm, 50m, PK20

PENTEK| Zoro #: G2280871| Mfr #: 255043-75

$80.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: SewnHeight: 16-1/2"Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280871 Mfr #: 255043-75
Seam Type: SewnHeight: 16-1/2"
Material: PolyesterArea: 2 ft.
Max. Temp.: 250 Degrees FCollar Type: Handle and Ring
For Use With: Size 1 Bag HousingsApplication: High Flow
Reduces: Solids and SedimentDiameter: 7"
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelMicrons: 50
Basic Material: FeltFilter Size: 1
Max. Flow: 55 gpmCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 55 gpm, Microns 50, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Reviews