20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Filter Bag, Felt, PP, 110 gpm, 5m, PK5

PENTEK| Zoro #: G1945474| Mfr #: 255129-75

$200.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945474 Mfr #: 255129-75
Basic Material: FeltItem: Filter Bag
Finish: GlazedRing Material: Stainless Steel
Application: High EfficiencyReduces: Solids and Sediment
Seam Type: SewnMicrons: 5
Filter Size: 2Max. Temp.: 200 Degrees F
Height: 32"For Use With: Size 2 Bag Housings
Area: 4-13/32 ft.Diameter: 7"
Collar Type: RingMax. Flow: 80 gpm
Material: PolypropyleneCountry of Origin (subject to change): Mexico

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 80 gpm, Microns 5, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 2 Bag Housings, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.