PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Felt, PP, 20 gpm, 100m, PK20

PENTEK| Zoro #: G2421982| Mfr #: KO100K3S-75

$51.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: WeldedHeight: 8"Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421982 Mfr #: KO100K3S-75
Seam Type: WeldedHeight: 8"
Material: polypropyleneArea: 1/2 ft.
Max. Temp.: 200 Degrees FCollar Type: Handle and Ring
For Use With: Size 3 Bag HousingsApplication: High Flow
Reduces: Solids and SedimentDiameter: 4-1/8"
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelMicrons: 100
Basic Material: FeltFilter Size: 3
Max. Flow: 15 gpmCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 15 gpm, Microns 100, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews