DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Bag, Felt, PP, 20 gpm, 10m, PK20

PENTEK| Zoro #: G0434856| Mfr #: 155387-75

$128.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: 410 Series Pentek Housings
Max. Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434856 Mfr #: 155387-75
Basic Material: FeltFor Use With: 410 Series Pentek Housings
Max. Temp.: 200 Degrees FFilter Size: 410
Material: polypropyleneRing Material: Polypropylene
Max. Flow: 20 gpmDiameter: 4"
Application: High FlowArea: 0.69 ft.
Reduces: Solids and SedimentMicrons: 10
Collar Type: Handle and RingFinish: Glazed
Height: 8-1/4"Item: Filter Bag
Seam Type: WeldedCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 20 gpm, Microns 10, Filter Size 410, Height 8-1/4 In., Diameter 4 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Polypropylene, Seam Type Welded, Collar Type Handle and Ring, Area 0.69 ft., Reduces Solids and Sediment, Application High Flow, For Use With 410 Series Pentek Housings, Package Quantity 20

Reviews