KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, PP, 20 gpm, 1m, PK20

PENTEK| Zoro #: G0575172| Mfr #: 255160-75

$475.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 4
Collar Type: Ring
Area: 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575172 Mfr #: 255160-75
Filter Size: 4Collar Type: Ring
Area: 1 ft.Finish: Glazed
Diameter: 4-7/64"Max. Temp.: 200 Degrees F
Basic Material: FeltMicrons: 1
Seam Type: SewnItem: Filter Bag
Max. Flow: 20 gpmFor Use With: Size 4 Bag Housings
Ring Material: Stainless SteelApplication: High Efficiency
Height: 14"Material: polypropylene
Reduces: Solids and SedimentCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 20 gpm, Microns 1, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Ring, Area 1 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews