This item is Discontinued.

Pentair Pentek Filter Bag, Felt, PP, 20 gpm, 25m, PK20 255164-75

Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (Discontinued)

  • Mfr # 255164-75
  • Zoro # G2316027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255164-75
Zoro #
G2316027
UPC #
094701045286
Country of Origin
Mexico

Dimensions

Filter Size
4
Height
14"
Diameter
4-7/64"

Details

Item
Filter Bag
Basic Material
Felt
Material
polypropylene
Max. Flow
25 gpm
Microns
25
Collar Type
Ring
Ring Material
Stainless Steel
Area
1 ft.
For Use With
Size 4 Bag Housings
Application
High Efficiency
Finish
Glazed
Seam Type
Sewn
Max. Temp.
200 Degrees F
Reduces
Solids and Sediment

Description

Filter Bag, Reduces Solids and Sediment, Diameter 4 7/64 in, Material Polypropylene, Application High Efficiency, Collar Type Ring, Finish Glazed, For Use With Size 4 Bag Housings, Ring Material Stainless Steel, Seam Type Sewn, Package Quantity 20

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.