Filter Bag, Felt, PP, 20 gpm, 25m, PK20

PENTEK| Zoro #: G1260183| Mfr #: OR25K3S-75

$105.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Diameter: 4-1/8"
Area: 1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260183 Mfr #: OR25K3S-75
Finish: NaturalDiameter: 4-1/8"
Area: 1/2 ft.Microns: 25
Ring Material: Galvanized Carbon SteelMax. Flow: 20 gpm
Filter Size: 3Reduces: Solids, Sediment, Oil
Application: Oil RemovalBasic Material: Felt
Material: polypropyleneMax. Temp.: 200 Degrees F
For Use With: Size 3 Bag HousingsHeight: 8"
Item: Filter BagSeam Type: Sewn
Collar Type: Handle and RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 20 gpm, Microns 25, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 200 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids, Sediment, Oil, Application Oil Removal, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews