Filter Bag, Felt, PP, 20 gpm, 50m, PK20

PENTEK| Zoro #: G0426754| Mfr #: KO50K3S-75

$48.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 3 Bag Housings
Max. Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426754 Mfr #: KO50K3S-75
Basic Material: FeltFor Use With: Size 3 Bag Housings
Max. Temp.: 200 Degrees FFilter Size: 3
Material: polypropyleneRing Material: Galvanized Carbon Steel
Max. Flow: 15 gpmDiameter: 4-1/8"
Application: High FlowArea: 1/2 ft.
Reduces: Solids and SedimentMicrons: 50
Collar Type: Handle and RingFinish: Glazed
Height: 8"Item: Filter Bag
Seam Type: WeldedCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 15 gpm, Microns 50, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews