Pentair/Pentek
Filter Bag, Felt, PP, 20 gpm, 75m, PK20
Mfr # 255166-75
Zoro # G2106684
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 4
- Height 14 in
- Max. Flow 25 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 10m, PK20 KO10K12S-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 800m, PK20 255111-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 255167-75
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 410 150360-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 100m, PK20 255062-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 10m, PK20 KE10K12S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 75m, PK5 255142-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 255170-75
- PENTAIR/PENTEK Felt Size No.4 Fsi Ring, 25 Mic Poly KE25K4K
- FEIN Filter Bag, Paper/Plastic, 9-7/16" L, HEPA 31345063010
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 255042-75
- Pentair/Pentek Filter Bags