KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, PP, 200 gpm, 25m, PK20

PENTEK| Zoro #: G1634604| Mfr #: 255065-75

$143.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 2
Collar Type: Handle and Ring
Area: 4-13/32 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634604 Mfr #: 255065-75
Filter Size: 2Collar Type: Handle and Ring
Area: 4-13/32 ft.Finish: Glazed
Diameter: 7"Max. Temp.: 200 Degrees F
Basic Material: FeltMicrons: 25
Seam Type: SewnItem: Filter Bag
Max. Flow: 120 gpmFor Use With: Size 2 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 32"Material: polypropylene
Reduces: Solids and SedimentCountry of Origin (subject to change): United States

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 120 gpm, Microns 25, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Reviews