KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, PP, 200 gpm, 75m, PK20

PENTEK| Zoro #: G1161544| Mfr #: KO75K2S-75

$134.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7-1/16"
Area: 4-13/32 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161544 Mfr #: KO75K2S-75
Finish: GlazedDiameter: 7-1/16"
Area: 4-13/32 ft.Microns: 75
Ring Material: Galvanized Carbon SteelMax. Flow: 120 gpm
Filter Size: 2Reduces: Solids and Sediment
Application: High FlowBasic Material: Felt
Material: polypropyleneMax. Temp.: 200 Degrees F
For Use With: Size 2 Bag HousingsHeight: 32"
Item: Filter BagSeam Type: Welded
Collar Type: Handle and RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 120 gpm, Microns 75, Filter Size 2, Height 32 In., Diameter 7-1/16 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Reviews