Filter Bag, Felt, PP, 220 gpm, 1m, PK20

PENTEK| Zoro #: G0872706| Mfr #: KO1K12S-75

$105.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: polypropylene
Area: 5-1/2 ft.
Diameter: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872706 Mfr #: KO1K12S-75
Material: polypropyleneArea: 5-1/2 ft.
Diameter: 8"Max. Flow: 150 gpm
Collar Type: Handle and RingFilter Size: 12
Finish: GlazedFor Use With: Size 12 Bag Housings
Ring Material: Galvanized Carbon SteelMax. Temp.: 200 Degrees F
Basic Material: FeltSeam Type: Welded
Microns: 1Height: 32"
Application: High FlowReduces: Solids and Sediment
Item: Filter BagCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 150 gpm, Microns 1, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews