Filter Bag, Felt, PP, 220 gpm, 25m, PK20

PENTEK| Zoro #: G1004071| Mfr #: OR25K2S-75

$376.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004071 Mfr #: OR25K2S-75
Collar Type: Handle and RingBasic Material: Felt
Item: Filter BagFinish: Natural
Ring Material: Galvanized Carbon SteelMaterial: Polypropylene
Microns: 25Application: Oil Removal
Max. Temp.: 200 Degrees FSeam Type: Sewn
Filter Size: 2Max. Temp.: 200 Degrees F
Area: 4-13/32 ft.Diameter: 7-1/16"
Reduces: Solids, Sediment, OilMax. Flow: 120 gpm
Height: 32"For Use With: Size 2 Bag Housings
Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 120 gpm, Microns 25, Filter Size 2, Height 32 In., Diameter 7-1/16 In., Max. Temp. 200 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids, Sediment, Oil, Application Oil Removal, For Use With Size 2 Bag Housings, Package Quantity 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.