KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, PP, 220 gpm, 5m, PK20

PENTEK| Zoro #: G0925705| Mfr #: KO5K12S-75

$180.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 12
Collar Type: Handle and Ring
Area: 5-1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925705 Mfr #: KO5K12S-75
Filter Size: 12Collar Type: Handle and Ring
Area: 5-1/2 ft.Finish: Glazed
Diameter: 8"Max. Temp.: 200 Degrees F
Basic Material: FeltMicrons: 5
Seam Type: WeldedItem: Filter Bag
Max. Flow: 150 gpmFor Use With: Size 12 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 32"Material: polypropylene
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 150 gpm, Microns 5, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews