PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Felt, PP, 40 gpm, 100m, PK20

PENTEK| Zoro #: G1163741| Mfr #: 155394-75

$154.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: WeldedHeight: 18"Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163741 Mfr #: 155394-75
Seam Type: WeldedHeight: 18"
Material: polypropyleneArea: 1.28 ft.
Max. Temp.: 200 Degrees FCollar Type: Handle and Ring
For Use With: 420 Series Pentek HousingsApplication: High Flow
Reduces: Solids and SedimentDiameter: 4"
Item: Filter BagFinish: Glazed
Ring Material: PolypropyleneMicrons: 100
Basic Material: FeltFilter Size: 420
Max. Flow: 40 gpmCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 100, Filter Size 420, Height 18 In., Diameter 4 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Polypropylene, Seam Type Welded, Collar Type Handle and Ring, Area 1.28 ft., Reduces Solids and Sediment, Application High Flow, For Use With 420 Series Pentek Housings, Package Quantity 20

Reviews