KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, PP, 40 gpm, 10m, PK20

PENTEK| Zoro #: G1351962| Mfr #: 155388-75

$155.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 4"
Area: 1.28 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351962 Mfr #: 155388-75
Finish: GlazedDiameter: 4"
Area: 1.28 ft.Microns: 10
Ring Material: PolypropyleneMax. Flow: 40 gpm
Filter Size: 420Reduces: Solids and Sediment
Application: High FlowBasic Material: Felt
Material: polypropyleneMax. Temp.: 200 Degrees F
For Use With: 420 Series Pentek HousingsHeight: 18"
Item: Filter BagSeam Type: Welded
Collar Type: Handle and RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 10, Filter Size 420, Height 18 In., Diameter 4 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Polypropylene, Seam Type Welded, Collar Type Handle and Ring, Area 1.28 ft., Reduces Solids and Sediment, Application High Flow, For Use With 420 Series Pentek Housings, Package Quantity 20

Reviews