Pentair/Pentek
Filter Bag, Felt, PP, 40 gpm, 1m, PK20
Mfr # KO1K4S-75
Zoro # G2120657
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 4
- Height 14 in
- Max. Flow 30 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 50m, PK20 255097-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 800m, PK20 255111-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 75m, PK20 NMO75K12S-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 400m, PK20 255073-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 75m, PK20 NMO75K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 100m, PK20 255049-75
- PENTAIR/PENTEK Multifliment Sizeno.1, 300 Mic Mesh KEM300K1S
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 50 Microns, Felt, Polyester KE50K2S
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 255172-75
- GREENSTORY GLOBAL Size #4 4.125" Dia x 14"L 10 Micron Liquid Filter Bag GSGWFPE10P4F
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 100m, PK20 KEM100K12S-75
- Pentair/Pentek Filter Bags