Filter Bag, Felt, PP, 40 gpm, 200m, PK20

PENTEK| Zoro #: G2119302| Mfr #: 155396-75

$165.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119302 Mfr #: 155396-75
Max. Temp.: 200 Degrees FFinish: Glazed
Item: Filter BagMicrons: 200
Filter Size: 420Max. Flow: 40 gpm
Seam Type: WeldedMaterial: polypropylene
Area: 1.28 ft.Basic Material: Felt
Height: 18"Diameter: 4"
For Use With: 420 Series Pentek HousingsRing Material: Polypropylene
Collar Type: Handle and RingApplication: High Flow
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 200, Filter Size 420, Height 18 In., Diameter 4 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Polypropylene, Seam Type Welded, Collar Type Handle and Ring, Area 1.28 ft., Reduces Solids and Sediment, Application High Flow, For Use With 420 Series Pentek Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.