Filter Bag, Felt, PP, 40 gpm, 200m, PK20

PENTEK| Zoro #: G0712887| Mfr #: KO200K4S-75

$62.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 4 Bag Housings
Max. Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712887 Mfr #: KO200K4S-75
Basic Material: FeltFor Use With: Size 4 Bag Housings
Max. Temp.: 200 Degrees FFilter Size: 4
Material: polypropyleneRing Material: Galvanized Carbon Steel
Max. Flow: 30 gpmDiameter: 4-1/8"
Application: High FlowArea: 1 ft.
Reduces: Solids and SedimentMicrons: 200
Collar Type: Handle and RingFinish: Glazed
Height: 14"Item: Filter Bag
Seam Type: WeldedCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 30 gpm, Microns 200, Filter Size 4, Height 14 In., Diameter 4-1/8 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews