Filter Bag, Felt, PP, 40 gpm, 25m, PK20

PENTEK| Zoro #: G1016102| Mfr #: 155390-75

$139.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016102 Mfr #: 155390-75
Max. Temp.: 200 Degrees FFinish: Glazed
Item: Filter BagMicrons: 25
Filter Size: 420Collar Type: Handle and Ring
Application: High FlowReduces: Solids and Sediment
Max. Flow: 40 gpmSeam Type: Welded
Material: polypropyleneArea: 1.28 ft.
Basic Material: FeltHeight: 18-1/2"
Diameter: 4"For Use With: 420 Series Pentek Housings
Ring Material: PolypropyleneCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 25, Filter Size 420, Height 18-1/2 In., Diameter 4 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Polypropylene, Seam Type Welded, Collar Type Handle and Ring, Area 1.28 ft., Reduces Solids and Sediment, Application High Flow, For Use With 420 Series Pentek Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.