KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Felt, PP, 40 gpm, 25m, PK20

PENTEK| Zoro #: G0327214| Mfr #: OR25K4S-75

$181.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 4
Collar Type: Handle and Ring
Area: 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327214 Mfr #: OR25K4S-75
Filter Size: 4Collar Type: Handle and Ring
Area: 1 ft.Finish: Natural
Diameter: 4-1/8"Max. Temp.: 200 Degrees F
Basic Material: FeltMicrons: 25
Seam Type: SewnItem: Filter Bag
Max. Flow: 25 gpmFor Use With: Size 4 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: Oil Removal
Height: 14"Material: polypropylene
Reduces: Solids, Sediment, OilCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 25 gpm, Microns 25, Filter Size 4, Height 14 In., Diameter 4-1/8 In., Max. Temp. 200 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1 ft., Reduces Solids, Sediment, Oil, Application Oil Removal, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews