Filter Bag, Felt, PP, 50 gpm, 10m, PK10

PENTEK| Zoro #: G1073423| Mfr #: 255115-75

$185.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
For Use With: Size 1 Bag Housings
Max. Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073423 Mfr #: 255115-75
Basic Material: FeltFor Use With: Size 1 Bag Housings
Max. Temp.: 200 Degrees FFilter Size: 1
Material: polypropyleneRing Material: Stainless Steel
Max. Flow: 40 gpmDiameter: 7"
Application: High EfficiencyArea: 2 ft.
Reduces: Solids and SedimentMicrons: 10
Collar Type: Handle and RingFinish: Glazed
Height: 16-1/2"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 10, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews