Filter Bag, Felt, PP, 50 gpm, 25m, PK10

PENTEK| Zoro #: G2215841| Mfr #: 255116-75

$162.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215841 Mfr #: 255116-75
Basic Material: FeltItem: Filter Bag
Finish: GlazedRing Material: Stainless Steel
Application: High EfficiencyReduces: Solids and Sediment
Seam Type: SewnMicrons: 25
Filter Size: 1Max. Temp.: 200 Degrees F
Max. Flow: 40 gpmMaterial: Polypropylene
Height: 16-1/2"For Use With: Size 1 Bag Housings
Area: 2 ft.Diameter: 7"
Collar Type: Handle and RingCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 25, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.