Filter Bag, Felt, PP, 50 gpm, 75m, PK10

PENTEK| Zoro #: G0247782| Mfr #: 255118-75

$116.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 1
Collar Type: Handle and Ring
Area: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247782 Mfr #: 255118-75
Filter Size: 1Collar Type: Handle and Ring
Area: 2 ft.Finish: Glazed
Diameter: 7"Max. Temp.: 200 Degrees F
Basic Material: FeltMicrons: 75
Seam Type: SewnItem: Filter Bag
Max. Flow: 40 gpmFor Use With: Size 1 Bag Housings
Ring Material: Stainless SteelApplication: High Efficiency
Height: 16-1/2"Material: polypropylene
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 40 gpm, Microns 75, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Stainless Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Efficiency, For Use With Size 1 Bag Housings, Package Quantity 10

Reviews