Filter Bag, Felt, PP, 90 gpm, 100m, PK20

PENTEK| Zoro #: G0430254| Mfr #: 255049-75

$69.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430254 Mfr #: 255049-75
Collar Type: Handle and RingBasic Material: Felt
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelApplication: High Flow
Reduces: Solids and SedimentSeam Type: Sewn
Microns: 100Filter Size: 1
Max. Temp.: 200 Degrees FHeight: 16-1/2"
For Use With: Size 1 Bag HousingsArea: 2 ft.
Diameter: 7"Max. Flow: 55 gpm
Material: PolypropyleneCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 55 gpm, Microns 100, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.