JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Filter Bag, Felt, PP, 90 gpm, 1m, PK20

PENTEK| Zoro #: G1730872| Mfr #: KO1K1S-75

$68.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730872 Mfr #: KO1K1S-75
Item: Filter BagApplication: High Flow
Ring Material: Galvanized Carbon SteelFinish: Glazed
Collar Type: Handle and RingBasic Material: Felt
Reduces: Solids and SedimentMicrons: 1
Filter Size: 1Max. Temp.: 200 Degrees F
Material: polypropyleneHeight: 16-1/2"
For Use With: Size 1 Bag HousingsSeam Type: Welded
Area: 2 ft.Diameter: 7-1/16"
Max. Flow: 55 gpmCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 55 gpm, Microns 1, Filter Size 1, Height 16-1/2 In., Diameter 7-1/16 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.