Filter Bag, Felt, PP, 90 gpm, 200m, PK20

PENTEK| Zoro #: G0340471| Mfr #: KO200K1S-75

$98.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Felt
Collar Type: Handle and Ring
Max. Flow: 55 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340471 Mfr #: KO200K1S-75
Basic Material: FeltCollar Type: Handle and Ring
Max. Flow: 55 gpmRing Material: Galvanized Carbon Steel
Seam Type: WeldedFinish: Glazed
Application: High FlowMicrons: 200
Filter Size: 1Reduces: Solids and Sediment
Height: 16-1/2"Max. Temp.: 200 Degrees F
For Use With: Size 1 Bag HousingsArea: 2 ft.
Diameter: 7-1/16"Item: Filter Bag
Material: polypropyleneCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 55 gpm, Microns 200, Filter Size 1, Height 16-1/2 In., Diameter 7-1/16 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Welded, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Reviews