Filter Bag, Felt, PP, 90 gpm, 25m, PK20

PENTEK| Zoro #: G0958081| Mfr #: OR25K1S-75

$340.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ring Material: Galvanized Carbon Steel
Item: Filter Bag
Max. Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958081 Mfr #: OR25K1S-75
Ring Material: Galvanized Carbon SteelItem: Filter Bag
Max. Temp.: 200 Degrees FMaterial: polypropylene
Reduces: Solids, Sediment, OilDiameter: 7-1/16"
For Use With: Size 1 Bag HousingsMicrons: 25
Area: 2 ft.Max. Flow: 50 gpm
Finish: NaturalSeam Type: Sewn
Height: 16-1/2"Basic Material: Felt
Filter Size: 1Application: Oil Removal
Collar Type: Handle and RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 50 gpm, Microns 25, Filter Size 1, Height 16-1/2 In., Diameter 7-1/16 In., Max. Temp. 200 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids, Sediment, Oil, Application Oil Removal, For Use With Size 1 Bag Housings, Package Quantity 20

Reviews