JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Filter Bag, Felt, PP, 90 gpm, 5m, PK20

PENTEK| Zoro #: G2056187| Mfr #: 255045-75

$78.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056187 Mfr #: 255045-75
Item: Filter BagRing Material: Galvanized Carbon Steel
Reduces: Solids and SedimentBasic Material: Felt
Collar Type: Handle and RingFinish: Glazed
Application: High FlowSeam Type: Sewn
Microns: 5Filter Size: 1
Max. Temp.: 200 Degrees FArea: 2 ft.
Diameter: 7"Max. Flow: 55 gpm
Material: polypropyleneHeight: 16-1/2"
For Use With: Size 1 Bag HousingsCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 55 gpm, Microns 5, Filter Size 1, Height 16-1/2 In., Diameter 7 In., Max. Temp. 200 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.