Filter Bag Magnet, Filter Bag Size 4

PENTEK| Zoro #: G2085876| Mfr #: MG-4-E

$367.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085876 Mfr #: MG-4-E
Item: Filter Bag MagnetFilter Bag Size: 4
Fits: #4 Bag HousingsHousing Dia.: 4-1/2"
Width: 4"Country of Origin (subject to change): Unknown

Product Description

Bag Filter Magnet, Filter Bag Size 4, Housing Dia. 4.5 In., Fits #4 Bag Housings, Application For Machine Tool Coolant Uses, Dimension A 4 In., Dimension B 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.