KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Mesh, Nylon, 100 gpm, 75m, PK20

PENTEK| Zoro #: G1331242| Mfr #: NMO75K1S-75

$140.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 1
Collar Type: Handle and Ring
Area: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331242 Mfr #: NMO75K1S-75
Filter Size: 1Collar Type: Handle and Ring
Area: 2 ft.Finish: Natural
Diameter: 7-1/16"Max. Temp.: 250 Degrees F
Basic Material: MeshMicrons: 75
Seam Type: SewnItem: Filter Bag
Max. Flow: 70 gpmFor Use With: Size 1 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 16-1/2"Material: Nylon
Reduces: Solids and SedimentCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 70 gpm, Microns 75, Filter Size 1, Height 16-1/2 In., Diameter 7-1/16 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 1 Bag Housings, Package Quantity 20

Reviews