Pentair/Pentek
Filter Bag, Mesh, Nylon, 20 gpm, 200m, PK20
Mfr # NMO200K3S-75
Zoro # G2227127
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 3
- Height 8 in
- Max. Flow 20 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 KO50K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 50m, PK20 255061-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 KO5K3S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 1m, PK20 KE1K1S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 1m, PK20 KO1K1S-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 200m, PK20 255070-75
- PENTAIR/PENTEK Multifliment Sizeno.1, 300 Mic Mesh KEM300K1S
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 25m, PK20 OR25K2S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 255172-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 50m, PK10 255125-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 300m, PK20 255108-75
- Pentair/Pentek Filter Bags