Filter Bag, Mesh, Nylon, 20 gpm, 300m, PK20

PENTEK| Zoro #: G1830647| Mfr #: NMO300K3S-75

$79.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 3
Collar Type: Handle and Ring
Area: 1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830647 Mfr #: NMO300K3S-75
Filter Size: 3Collar Type: Handle and Ring
Area: 1/2 ft.Finish: Natural
Diameter: 4-1/8"Max. Temp.: 250 Degrees F
Basic Material: MeshMicrons: 300
Seam Type: SewnItem: Filter Bag
Max. Flow: 20 gpmFor Use With: Size 3 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 8"Material: Nylon
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 20 gpm, Microns 300, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews