Filter Bag, Mesh, Nylon, 20 gpm, 600m, PK20

PENTEK| Zoro #: G1471863| Mfr #: NMO600K3S-75

$80.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471863 Mfr #: NMO600K3S-75
Collar Type: Handle and RingBasic Material: Mesh
Item: Filter BagRing Material: Galvanized Carbon Steel
Application: High FlowReduces: Solids and Sediment
Max. Temp.: 250 Degrees FSeam Type: Sewn
Finish: NaturalMicrons: 600
Filter Size: 3Max. Temp.: 250 Degrees F
Ring Material: Galvanized Carbon SteelArea: 1/2 ft.
Diameter: 4-1/8"Max. Flow: 20 gpm
Material: NylonHeight: 8"
For Use With: Size 3 Bag HousingsCountry of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 20 gpm, Microns 600, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.