Filter Bag, Mesh, Nylon, 20 gpm, 75m, PK20

PENTEK| Zoro #: G1565453| Mfr #: NMO75K3S-75

$79.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Mesh
For Use With: Size 3 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565453 Mfr #: NMO75K3S-75
Basic Material: MeshFor Use With: Size 3 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 3
Material: NylonRing Material: Galvanized Carbon Steel
Max. Flow: 20 gpmDiameter: 8"
Application: High FlowArea: 1/2 ft.
Reduces: Solids and SedimentMicrons: 75
Collar Type: Handle and RingFinish: Natural
Height: 8"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 20 gpm, Microns 75, Filter Size 3, Height 8 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews