KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Mesh, Nylon, 20 gpm, 800m, PK20

PENTEK| Zoro #: G0929117| Mfr #: NMO800K3S-75

$85.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Filter Size: 3
Collar Type: Handle and Ring
Area: 1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929117 Mfr #: NMO800K3S-75
Filter Size: 3Collar Type: Handle and Ring
Area: 1/2 ft.Finish: Natural
Diameter: 4-1/8"Max. Temp.: 250 Degrees F
Basic Material: MeshMicrons: 800
Seam Type: SewnItem: Filter Bag
Max. Flow: 20 gpmFor Use With: Size 3 Bag Housings
Ring Material: Galvanized Carbon SteelApplication: High Flow
Height: 8"Material: Nylon
Reduces: Solids and SedimentCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 20 gpm, Microns 800, Filter Size 3, Height 8 In., Diameter 4-1/8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 3 Bag Housings, Package Quantity 20

Reviews