Filter Bag, Mesh, Nylon, 220 gpm, 1000m, PK20

PENTEK| Zoro #: G0410663| Mfr #: NMO1000K12S-75

$263.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Ring Material: Galvanized Carbon Steel
Max. Flow: 220 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410663 Mfr #: NMO1000K12S-75
Finish: NaturalRing Material: Galvanized Carbon Steel
Max. Flow: 220 gpmDiameter: 8"
Microns: 1000Collar Type: Handle and Ring
Max. Temp.: 250 Degrees FHeight: 32"
Item: Filter BagReduces: Solids and Sediment
Filter Size: 12For Use With: Size 12 Bag Housings
Seam Type: SewnMaterial: Nylon
Application: High FlowBasic Material: Mesh
Area: 5-1/2 ft.Country of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 220 gpm, Microns 1000, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews