KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Bag, Mesh, Nylon, 220 gpm, 150m, PK20

PENTEK| Zoro #: G2241391| Mfr #: 255069-75

$251.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Glazed
Diameter: 7"
Area: 4-13/32 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241391 Mfr #: 255069-75
Finish: GlazedDiameter: 7"
Area: 4-13/32 ft.Microns: 150
Ring Material: Galvanized Carbon SteelMax. Flow: 150 gpm
Filter Size: 2Reduces: Solids and Sediment
Application: High FlowBasic Material: Mesh
Material: Nylon MonofilamentMax. Temp.: 250 Degrees F
For Use With: Size 2 Bag HousingsHeight: 32"
Item: Filter BagSeam Type: Sewn
Collar Type: Handle and RingCountry of Origin (subject to change): Unknown

Description

Filter Bag, Basic Material Mesh, Material Nylon Monofilament, Max. Flow 150 gpm, Microns 150, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Reviews