Filter Bag, Mesh, Nylon, 220 gpm, 250m, PK20

PENTEK| Zoro #: G1690245| Mfr #: 255071-75

$299.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1690245 Mfr #: 255071-75
Collar Type: Handle and RingBasic Material: Mesh
Item: Filter BagRing Material: Galvanized Carbon Steel
Application: High FlowReduces: Solids and Sediment
Max. Temp.: 250 Degrees FSeam Type: Sewn
Finish: GlazedMicrons: 250
Filter Size: 2Max. Temp.: 250 Degrees F
Ring Material: Galvanized Carbon SteelMax. Flow: 150 gpm
Material: Nylon MonofilamentHeight: 32"
For Use With: Size 2 Bag HousingsArea: 4-13/32 ft.
Diameter: 7"Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Mesh, Material Nylon Monofilament, Max. Flow 150 gpm, Microns 250, Filter Size 2, Height 32 In., Diameter 7 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 4-13/32 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 2 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.