Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20

PENTEK| Zoro #: G2260772| Mfr #: NMO300K12S-75

$264.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Mesh
For Use With: Size 12 Bag Housings
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260772 Mfr #: NMO300K12S-75
Basic Material: MeshFor Use With: Size 12 Bag Housings
Max. Temp.: 250 Degrees FFilter Size: 12
Material: NylonRing Material: Galvanized Carbon Steel
Max. Flow: 190 gpmDiameter: 8"
Application: High FlowArea: 5-1/2 ft.
Reduces: Solids and SedimentMicrons: 300
Collar Type: Handle and RingFinish: Natural
Height: 32"Item: Filter Bag
Seam Type: SewnCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 190 gpm, Microns 300, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews