Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20

PENTEK| Zoro #: G0489124| Mfr #: NMO500K12S-75

$262.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Diameter: 8"
Area: 5-1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489124 Mfr #: NMO500K12S-75
Finish: NaturalDiameter: 8"
Area: 5-1/2 ft.Microns: 500
Ring Material: Galvanized Carbon SteelMax. Flow: 220 gpm
Filter Size: 12Reduces: Solids and Sediment
Application: High FlowBasic Material: Mesh
Material: NylonMax. Temp.: 250 Degrees F
For Use With: Size 12 Bag HousingsHeight: 32"
Item: Filter BagSeam Type: Sewn
Collar Type: Handle and RingCountry of Origin (subject to change): Mexico

Description

Filter Bag, Basic Material Mesh, Material Nylon, Max. Flow 220 gpm, Microns 500, Filter Size 12, Height 32 In., Diameter 8 In., Max. Temp. 250 Degrees F, Finish Natural, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 5-1/2 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 12 Bag Housings, Package Quantity 20

Reviews