Filter Bag, Mesh, Nylon, 50 gpm, 200m, PK20

PENTEK| Zoro #: G2201735| Mfr #: 255106-75

$113.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201735 Mfr #: 255106-75
Collar Type: Handle and RingBasic Material: Mesh
Item: Filter BagRing Material: Galvanized Carbon Steel
Application: High FlowReduces: Solids and Sediment
Max. Temp.: 250 Degrees FSeam Type: Sewn
Finish: GlazedMicrons: 200
Filter Size: 4Max. Temp.: 250 Degrees F
Ring Material: Galvanized Carbon SteelMax. Flow: 35 gpm
Material: Nylon MonofilamentHeight: 14"
For Use With: Size 4 Bag HousingsArea: 1 ft.
Diameter: 4-7/64"Country of Origin (subject to change): Unknown

Product Description

Filter Bag, Basic Material Mesh, Material Nylon Monofilament, Max. Flow 35 gpm, Microns 200, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.