PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20

PENTEK| Zoro #: G2151807| Mfr #: 255109-75

$130.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Type: SewnHeight: 14"Material: Nylon Monofilament
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151807 Mfr #: 255109-75
Seam Type: SewnHeight: 14"
Material: Nylon MonofilamentArea: 1 ft.
Max. Temp.: 250 Degrees FCollar Type: Handle and Ring
For Use With: Size 4 Bag HousingsApplication: High Flow
Reduces: Solids and SedimentDiameter: 4-7/64"
Item: Filter BagFinish: Glazed
Ring Material: Galvanized Carbon SteelMicrons: 400
Basic Material: MeshFilter Size: 4
Max. Flow: 35 gpmCountry of Origin (subject to change): China

Description

Filter Bag, Basic Material Mesh, Material Nylon Monofilament, Max. Flow 35 gpm, Microns 400, Filter Size 4, Height 14 In., Diameter 4-7/64 In., Max. Temp. 250 Degrees F, Finish Glazed, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Collar Type Handle and Ring, Area 1 ft., Reduces Solids and Sediment, Application High Flow, For Use With Size 4 Bag Housings, Package Quantity 20

Reviews